- 5 gal w/HDPE Liner
- 13 3/4" OD
- 13" High
- Steel
- Dip Tank w/o Drain Basket
| Material | Steel |
| Type | N/A |
| Capacity | 5 gal |
| Capacity w/Basket | 3 |
| Temp Description | Dip Tank w/o Drain Basket |
| Capacity w/o Basket | 5 |
| Height | 13 in |
| Outside Dia. | 13.75 in |
| Basket Model No. | 27923 |
| Weight | 11.5 LB |
| EAN or UPC | 697841010673 |

