- 1 gal
- 9 3/8" OD
- 10" High
- Steel
- Wash Tank w/Drain Basket
| Diameter | 9 3/8 in |
| Capacity w/Basket | 1 |
| Height | 10 in |
| Basket Model No. | 27901 |
| Outside Dia. | 9.375 in |
| Usage | Chemicals |
| Capacity | 1 gal |
| Type | Hazardous Liquid Cleaning Tank |
| Resistance | Flammables |
| Opening Type | Closed - Lid |
| Color | Red |
| Temp Description | Wash Tank w/Drain Basket |
| Capacity w/o Basket | 2 |
| Material | 24-gauge Premium Coated Steel |
| Capacity Volume | 1 gal |
| Weight | 6.9 LB |
| EAN or UPC | 697841010703 |

