- 3 1/2 gal
- 13 3/4" OD
- 13" High
- Steel
- Wash Tank w/Drain Basket
| Resistance | Flammables |
| Temp Description | Wash Tank w/Drain Basket |
| Diameter | 13 3/4 in |
| Basket Model No. | 27903 |
| Height | 13 in |
| Capacity | 3 1/2 gal |
| Opening Type | Closed - Lid |
| Material | 24-gauge Premium Coated Steel |
| Capacity w/o Basket | 5 |
| Usage | Chemicals |
| Capacity w/Basket | 3 |
| Type | Hazardous Liquid Cleaning Tank |
| Outside Dia. | 13.75 in |
| Capacity Volume | 3 1/2 gal |
| Color | Red |
| Weight | 12.4 LB |
| EAN or UPC | 697841010727 |

