- 6 gal
- 15 5/8" OD
- 14 1/4" High
- Steel
- Wash Tank w/Drain Basket
| Capacity w/o Basket | 8 |
| Type | Hazardous Liquid Cleaning Tank |
| Capacity | 6 gal |
| Capacity w/Basket | 6 |
| Outside Dia. | 15.625 in |
| Material | 24-gauge Premium Coated Steel |
| Usage | Chemicals |
| Diameter | 15 5/8 in |
| Color | Red |
| Opening Type | Closed - Lid |
| Height | 14 1/4 in |
| Basket Model No. | 27906 |
| Temp Description | Wash Tank w/Drain Basket |
| Resistance | Flammables |
| Capacity Volume | 6 gal |
| Weight | 15.3 LB |
| EAN or UPC | 697841010734 |

