- Gator® Overpack Salvage Drum
- Yellow
| Diameter | 28 in |
| Usage | Chemicals |
| Type | Hazardous Liquid Storage Can |
| Capacity Volume | 85 gal |
| Opening Type | Closed - Twist On Lid |
| Material | Steel |
| Color | Yellow |
| Height | 40 in |
| Weight | 77.0 LB |
| EAN or UPC | 697841271883 |
| Diameter | 28 in |
| Usage | Chemicals |
| Type | Hazardous Liquid Storage Can |
| Capacity Volume | 85 gal |
| Opening Type | Closed - Twist On Lid |
| Material | Steel |
| Color | Yellow |
| Height | 40 in |
| Weight | 77.0 LB |
| EAN or UPC | 697841271883 |