- 31" OD
- 43 1/4" High
- 95 gal
- Polyethylene
- Overpack Salvage Drum
| Capacity | 95 gal |
| Material | Polyethylene |
| Height | 43 1/4 in |
| Temp Description | Overpack Salvage Drum |
| Outside Dia. | 31 in |
| Weight | 47.0 LB |
| EAN or UPC | 697841051362 |
| Capacity | 95 gal |
| Material | Polyethylene |
| Height | 43 1/4 in |
| Temp Description | Overpack Salvage Drum |
| Outside Dia. | 31 in |
| Weight | 47.0 LB |
| EAN or UPC | 697841051362 |