- 20 3/4" OD
- 22" High
- 20 gal
- Polyethylene
- Labpack
| Material | Polyethylene |
| Height | 22 in |
| Capacity | 20 gal |
| Temp Description | Labpack |
| Outside Dia. | 20.75 in |
| Weight | 15.0 LB |
| Material | Polyethylene |
| Height | 22 in |
| Capacity | 20 gal |
| Temp Description | Labpack |
| Outside Dia. | 20.75 in |
| Weight | 15.0 LB |