- 2" NPT
- Auto
- Justrite AeroVent™ Drum Vent for 2" Bung w/Filter and One Extra Replacement Filter
features
- Safely vents drums at 5 psig and controls fugitive emissions
- Brass body with activated process carbon filter effectively adsorbs vapors, preventing escape to atmosphere during exhale cycle to capture VOCS
- Automatic pressure and vacuum relief
- Built-in flame arrester prevents flashback from external ignition sources
- Filter easily replaced when odors in the area indicate filter has been utilized to capacity (approximately 90 to 120 days)
| Vacuum Relief | Auto |
| Accessory Type | Drum Vent |
| Use With | 2" Bung |
| Thread Type | NPT |
| Thread Diameter | 2 |
| Material | Polyethylene |
| Temp Description | Justrite AeroVent™ Drum Vent for 2" Bung w/Filter and One Extra Replacement Filter |
| Weight | 6.0 LB |
| EAN or UPC | 697841011588 |
-
FM Approved


