- 2.5 gal
- Polyethylene
- 21" OD
- 3 1/4" High
- Funnel For Non-Flammables
compliances
- 0
| Outside Dia. | 21 in |
| Accessory Type | Drum Funnel w/Spout |
| Temp Description | Funnel For Non-Flammables |
| Material | Polyethylene |
| Capacity | 2.5 gal |
| Weight | 4.9 LB |
| EAN or UPC | 697841011618 |

