- 2.5 gal
- Polyethylene
- 21" OD
- 3 1/4" High
- Funnel For Flammables
compliances
- 0
| Capacity | 2.5 gal |
| Outside Dia. | 21 in |
| Temp Description | Funnel For Flammables |
| Material | Polyethylene |
| Accessory Type | Drum Funnel w/Vent |
| Weight | 7.0 LB |
| EAN or UPC | 697841011625 |
| Capacity | 2.5 gal |
| Outside Dia. | 21 in |
| Temp Description | Funnel For Flammables |
| Material | Polyethylene |
| Accessory Type | Drum Funnel w/Vent |
| Weight | 7.0 LB |
| EAN or UPC | 697841011625 |