- Color Changing Activated Carbon Cartridge (2 Pack)
description
- Safely convert used aerosol cans to a non-hazardous material, reducing disposal costs and minimizing waste.
features
- Punctured/discharged cans do not meet definition of hazardous waste EPA 40 CFR 261.23 (a)(6), and can be used as recyclable material
- Aluminum body with moving parts of 308 stainless steel
- Includes combination filter, safety goggles and anti-static ground wire with alligator clip
- Accepts standard sized cans with a max. height of 8.5" (215 mm)
- Non-spark pin punctures can, releasing residual liquids into collection drum
- Bottom cartridge converts liquid into droplets for safe drainage
- Puncturing unit made of aircraft aluminum and threads into the 2" bung of a standard 55-gallon drum
- Carbide-tipped piercing pin punctures can, depressurizes empty aerosol cans
- Combination coalescing/carbon filter threads into the 3/4" drum bung
- Coalescing portion removes airborne liquids while the carbon portion absorbs hydrocarbons and odor
- Top activated carbon filter cartridge acts as a replacement reminder
- The 28202 Aerosolv unit must be left punctured and drained clamped in the unit to maintain a closed container as defined by OSHA
includes
- Two pack
| Item Description | Color Changing Activated Carbon Cartridge |
| Type | Cartridge |
| Use With | 28202, 28222 |
| Weight | 4.6 LB |
| EAN or UPC | 697841048799 |
-
Pre-Packed Quantities


