- 49" Long
- 25" Wide
- 15 1/2" High
- 66.00 gal
- Polyethylene
description
- Gator® Spill Control Pallets are made of ultraviolet-protected polyethylene with a grate nearly 2 1/2" thick.
features
- Wide forklift pockets allow easy relocation
- Low profile ideal for storing, collecting, and dispensing
- Large sump offers secure protection against spills
compliances
- 0
| Material | Polyethylene |
| Temp Description | 2 Drum, In-Line, w/o Drain |
| Sump Capacity | 66 gal |
| Height | 15 1/2 in |
| Depth | 25 in |
| Drain | No |
| Load Bearing Capacity | 2500 lb |
| Weight | 43.0 LB |
| EAN or UPC | 697841011670 |

