- 49" Long
- 25" Wide
- 15 1/2" High
- 66.00 gal
- Polyethylene
| Load Bearing Capacity | 2500 lb |
| Height | 15 1/2 in |
| Material | Polyethylene |
| Temp Description | 2 Drum, In-Line, w/Drain |
| Depth | 25 in |
| Sump Capacity | 66 gal |
| Drain | Yes |
| Weight | 47.0 LB |
| EAN or UPC | 697841039636 |
| Load Bearing Capacity | 2500 lb |
| Height | 15 1/2 in |
| Material | Polyethylene |
| Temp Description | 2 Drum, In-Line, w/Drain |
| Depth | 25 in |
| Sump Capacity | 66 gal |
| Drain | Yes |
| Weight | 47.0 LB |
| EAN or UPC | 697841039636 |