- 60" Long
- 39" Wide
- 47" High
- 180 gal Capacity
- Double Drum Collection Center
compliances
- 0
| Material | Polyethylene |
| Temp Description | Double Drum Collection Center |
| Depth | 39 in |
| Height | 47 in |
| Capacity | 180 gal |
| Weight | 108.0 LB |
| EAN or UPC | 697841011687 |
| Material | Polyethylene |
| Temp Description | Double Drum Collection Center |
| Depth | 39 in |
| Height | 47 in |
| Capacity | 180 gal |
| Weight | 108.0 LB |
| EAN or UPC | 697841011687 |