- 49" Long
- 49" Wide
- 10 1/4" High
- 72.00 gal
- Polyethylene
description
- Gator® Spill Control Pallets are made of ultraviolet-protected polyethylene with a grate nearly 2 1/2" thick.
features
- Wide forklift pockets allow easy relocation
- Low profile ideal for storing, collecting, and dispensing
- Large sump offers secure protection against spills
compliances
- 0
| Sump Capacity | 72 gal |
| Depth | 49 in |
| Material | Polyethylene |
| Temp Description | w/o Drain, 4 Drum, Square |
| Drain | No |
| Load Bearing Capacity | 5000 lb |
| Height | 10 1/4 in |
| Weight | 86.0 LB |
| EAN or UPC | 697841011717 |

