- 60" Long
- 39" Wide
- 27" High
- 180 gal Capacity
- Collection Center Base Only
compliances
- 0
| Material | Polyethylene |
| Depth | 39 in |
| Temp Description | Collection Center Base Only |
| Height | 27 in |
| Capacity | 180 gal |
| Weight | 51.0 LB |
| EAN or UPC | 697841011724 |
| Material | Polyethylene |
| Depth | 39 in |
| Temp Description | Collection Center Base Only |
| Height | 27 in |
| Capacity | 180 gal |
| Weight | 51.0 LB |
| EAN or UPC | 697841011724 |