- 49" Long
- 49" Wide
- 10 1/4" High
- 72.00 gal
- Polyethylene
| Depth | 49 in |
| Material | Polyethylene |
| Load Bearing Capacity | 5000 lb |
| Sump Capacity | 72 gal |
| Temp Description | w/Drain, 4 Drum, Square |
| Drain | Yes |
| Height | 10 1/4 in |
| Weight | 86.0 LB |
| EAN or UPC | 697841039643 |
| Depth | 49 in |
| Material | Polyethylene |
| Load Bearing Capacity | 5000 lb |
| Sump Capacity | 72 gal |
| Temp Description | w/Drain, 4 Drum, Square |
| Drain | Yes |
| Height | 10 1/4 in |
| Weight | 86.0 LB |
| EAN or UPC | 697841039643 |