- 33" Diameter
- 31 3/4" High
- 55 gal Capacity
- Single Drum Collection Station
compliances
- 0
| Material | Polyethylene |
| Capacity | 55 gal |
| Height | 31 3/4 in |
| Outside Dia. | 33 in |
| Temp Description | Single Drum Collection Station |
| Weight | 44.0 LB |
| EAN or UPC | 697841011762 |
| Material | Polyethylene |
| Capacity | 55 gal |
| Height | 31 3/4 in |
| Outside Dia. | 33 in |
| Temp Description | Single Drum Collection Station |
| Weight | 44.0 LB |
| EAN or UPC | 697841011762 |