- Justrite RigidLock QuickBerm®
- 745 Gallon Capacity
- No Assembly Required
- Safe Drive-In Spill Containment For Drums, IBC Totes And Tanks
- Withstands Long-Term UV Exposure
features
- Safe, drive-in spill containment for drums, IBC totes and tanks
- Single-piece construction – patented Rigid-Lock wall support system integral to berm provides unobstructed work space
- Quick and easy setup – no assembly required
- Durable modified PVC coated fabric withstands long term UV exposure – great for outdoor use
| Length | 10 ft |
| Depth | 12 in |
| Material | Modified PVC Coated Fabric |
| Capacity (Volume) | 745 gal |
| Weight | 60.0 LB |
| EAN or UPC | 697841156456 |
-
Prop 65


