- 77 gal Capacity
- Blue Steel Material
- Supports up to Four Square Style Drums
- 47 1/4" Wide
- 47 1/4" Deep
features
- Superior construction with 11 gauge hot rolled steel and strengthened with formed edging
- Durable and corrosion-resistant with generous sumps
- Large forklift pockets front and back
- Removable grating for easy cleaning
- 100% tested leak tight sump, fully compliant
- Safely stores hazardous and flammable liquids to protect the environments
- Protects workers and the environment from hazardous leaks or spills with these hard working, heavy gauge steel pallets
compliances
- 0
| Capacity Volume | 77 gal |
| No. of Drums | 4 - Square Style |
| Depth | 47.25 in |
| Height | 13 1/16 in |
| Material | Blue Steel |
| Weight | 241.0 LB |
| EAN or UPC | 697841132870 |


