- Four Drum Spill Control Pallet
- In-Line
- Black
- 100% Recycled Content
applications
- Spill center
- Temporary staging
- Waste collection site
- Routine storage
- Material handling
features
- The only spill pallet line made of up to 100% recycled polyethylene – good for the environment
- saves on oil, electricity and landfill space vs. non-recycled pallets
- Durable, UV-protected EcoPolyBlend™ polyethylene is nearly impervious to chemical attack from hazardous acids, caustics and solvents
- Robust design with seamless construction to eliminate leaks
- Sturdy grates for easy cleaning
- Product contains 100% post-industrial recycled content (black)
- 35% post-industrial recycled content (yellow)
- EPA Compliant – Spill Containment
- 3rd party "Green" validated by UL® Environment
compliances
- 0
| Load Bearing Capacity | 5000 lb |
| Width | 97 in |
| Recycled Content % | 100 |
| Color | Black |
| Height | 9 in |
| No. of Drums | 4 - In-Line Style |
| Depth | 25 in |
| Sump Capacity | 75 gal |
| Material | Polyethylene |
| Weight | 77.0 LB |
| EAN or UPC | 697841132573 |
-
Eco-Friendly -
![]()



