- Four Drum Accumulation Center
- Black
- 100% Recycled Content
- 49 gal Sump Capacity
- 49" w x 49" D x 5 1/2" H
applications
- Ideal for hazardous or non-hazardous containers
- Battery holding center
- Satellite storage system
features
- Eco-friendly – made of up to 100% recycled polyethylene
- Economical spill control that's good for the environment
- Durable, low profile modular design offers the ability to create a custom system
- Optional joining clips firmly lock units together
- Optional Sump-to-Sump™ drain kit allows for continuous sump to meet EPA requirements
- Product contains 100% post-industrial recycled content
- 3rd party "Green" validated by UL® Environment
compliances
- 0
| Depth | 49 in |
| Material | Polyethylene |
| No. of Drums | 4 |
| Load Bearing Capacity | 5000 lb |
| Color | Black |
| Sump Capacity | 49 gal |
| Type | Accumulation Center |
| Recycled Content % | 100 |
| Weight | 59.2 LB |
| EAN or UPC | 697841132702 |

