- Base Module
- 66 gal Sump Capacity
- 3060 lb Load Bearing Capacity
- Yellow
features
- Open view" sump exceeds EPA regulations
- Durable polyethylene stands up to industrial abuse and will not rust or corrode
- Base module with molded-in ribs can be used alone
- Stacking module doubles capacity
- Accommodates 30 or 55 gallon drums
- Smaller drums should be placed on top in this stack model
- Do not mix lower drum sizes when double stacking
- Includes safety strap
- Available in ECO black
- 100% recycled material
compliances
- 0
| Color | Yellow |
| Width | 49 in |
| Material | Polyethylene |
| Load Bearing Capacity | 3060 lb |
| Depth | 59 in |
| Sump Capacity | 66 gal |
| Type | Base |
| Height | 26 in |
| Weight | 138.0 LB |
| EAN or UPC | 697841134522 |


