- Stacking Module
- 1500 lb Load Bearing Capacity
- 49 in x 46 in x 12 in
features
- Open view" sump exceeds EPA regulations
- Durable polyethylene stands up to industrial abuse and will not rust or corrode
- Base module with molded-in ribs can be used alone
- Stacking module doubles capacity
- Accommodates 30 or 55 gallon drums
- Smaller drums should be placed on top in this stack model
- Do not mix lower drum sizes when double stacking
- Includes safety strap
- Available in ECO black
- 100% recycled material
compliances
- 0
| Width | 49 in |
| Color | Black |
| Load Bearing Capacity | 1500 lb |
| Depth | 46 in |
| Height | 12 in |
| Type | Stack Module |
| Material | Polyethylene |
| Weight | 70.0 LB |
| EAN or UPC | 697841134553 |


