- Justrite Accumulation Center Ramp EcoPolyBlend™
- Place Ramp Anywhere On Accumulation Center
- Load Bearing Capacity 1,000 lbs.
- Anti-Skid Ribs
applications
- Battery holding center
- Satellite storage system
- Ideal for hazardous or non-hazardous containers
features
- Eco-friendly – made of up to 100% recycled polyethylene
- Economical spill control that's good for the environment
- Durable, low profile modular design offers the ability to create a custom system
- Optional joining clips firmly lock units together
- Optional Sump-to-Sump™ drain kit allows for continuous sump to meet EPA requirements
- Product contains 100% post-industrial recycled content
- 3rd party "Green" validated by UL® Environment
compliances
- 0
| Load Bearing Capacity | 1000 lb |
| Recycled Content % | 100 |
| No. of Drums | 2 Drums & Larger |
| Color | Black |
| Depth | 33 in |
| Material | Polyethylene |
| Type | Ramp |
| Weight | 41.0 LB |
| EAN or UPC | 697841051324 |

