- 73" Long
- 25" Wide
- 11 5/8" High
- 75.00 gal
- Polyethylene
| Load Bearing Capacity | 3750 lb |
| Drain | No |
| Depth | 25 in |
| Height | 11 5/8 in |
| Material | Polyethylene |
| Sump Capacity | 75 gal |
| Temp Description | In-Line, w/o Drain, 3 Drum |
| Weight | 58.0 LB |
| EAN or UPC | 697841042049 |
| Load Bearing Capacity | 3750 lb |
| Drain | No |
| Depth | 25 in |
| Height | 11 5/8 in |
| Material | Polyethylene |
| Sump Capacity | 75 gal |
| Temp Description | In-Line, w/o Drain, 3 Drum |
| Weight | 58.0 LB |
| EAN or UPC | 697841042049 |