- 97" Long
- 25" Wide
- 9" High
- 75.00 gal
- Polyethylene
| Temp Description | In-Line, w/o Drain, 4 Drum |
| Depth | 25 in |
| Height | 9 in |
| Material | Polyethylene |
| Sump Capacity | 75 gal |
| Drain | No |
| Load Bearing Capacity | 5000 lb |
| Weight | 77.0 LB |
| EAN or UPC | 697841042056 |
| Temp Description | In-Line, w/o Drain, 4 Drum |
| Depth | 25 in |
| Height | 9 in |
| Material | Polyethylene |
| Sump Capacity | 75 gal |
| Drain | No |
| Load Bearing Capacity | 5000 lb |
| Weight | 77.0 LB |
| EAN or UPC | 697841042056 |