- 49" Long
- 25" Wide
- 5 1/2" High
- 22 gal Sump Capacity
- 2 Drum Unit
applications
- Ideal for chemical or battery storage needs
features
- Made of 100% polyethylene
- Eliminates leaks and is nearly impervious to chemicals, including acids and corrosives
- Sturdy, self-locating grates eliminate the chance of ride-up and remove for easy cleaning
| Drain | No |
| Temp Description | 2 Drum Unit |
| Material | Polyethylene |
| Sump Capacity | 22 gal |
| Depth | 25 in |
| Load Bearing Capacity | 2400 lb |
| Height | 5 1/2 in |
| Weight | 40.0 LB |
| EAN or UPC | 697841059801 |

