- 73" Long
- 49" Wide
- 5 1/2" High
- 64 gal Sump Capacity
- 6 Drum Unit
applications
- Ideal for chemical or battery storage needs
features
- Ramp made of 100% polyethylene
- Eliminates leaks and is nearly impervious to chemicals, including acids and corrosives
- Sturdy, self-locating grates eliminate the chance of ride-up and remove for easy cleaning
| Load Bearing Capacity | 7000 lb |
| Material | Polyethylene |
| Depth | 49 in |
| Sump Capacity | 64 gal |
| Height | 5 1/2 in |
| Drain | No |
| Temp Description | 6 Drum Unit |
| Weight | 93.0 LB |
| EAN or UPC | 697841059825 |

