- 4" x 2" Stainless Steel Joining Clips
applications
- Ideal for chemical or battery storage needs
features
- Ramp made of 100% polyethylene
- Eliminates leaks and is nearly impervious to chemicals, including acids and corrosives
- Sturdy, self-locating grates eliminate the chance of ride-up and remove for easy cleaning
- Join center together, on-site, for full compliance with EPA and UFC regulations when combined sump capacities meet 66 gallons
| Material | Stainless Steel |
| Use With | 28922, 28923, 28924, AK28905, AK28906 |
| Accessory Type | Joining Clips |
| Weight | 2.0 LB |
| EAN or UPC | 697841063051 |

