- Sump-to-Sump Drain Kit
- w/One Pair Stainless Steel joining Clip
- One Pair Rubber Grommets
- One Teflon Transfer Tube
applications
- Ideal for chemical or battery storage needs
features
- Ramp made of 100% polyethylene
- Eliminates leaks and is nearly impervious to chemicals, including acids and corrosives
- Sturdy, self-locating grates eliminate the chance of ride-up and remove for easy cleaning
- Join center together, on-site, for full compliance with EPA and UFC regulations when combined sump capacities meet 66 gallons
| Accessory Type | Sump-to-Sump Drain Kit |
| Use With | 28922, 28923, 28924, AK28905, AK28906 |
| Material | Rubber, Stainless Steel, Teflon |
| Weight | 1.2 LB |
| EAN or UPC | 697841063068 |

