- 74 11/16" Long
- 74 11/16" Wide
- 33 1/2" High
- 400.00 gal Sump Capacity
- Polyethylene
description
- Integrated dispensing and containment station for IBC spill control
features
- Leak-proof, one-piece design
- Durable polyethylene
- 400 gallon sump with no grate and open view
- Molded-in pedestal platforms supports up to 8,000 lb and allows for double stacking of IBCs
- accommodates IBCs from 24" and up to 48" square
- Drain plug on bottom
- Fully assembled and forkliftable
compliances
- 0
| Sump Capacity | 400 gal |
| Depth | 74.6875 in |
| Drain | Yes |
| Load Bearing Capacity | 8000 lb |
| Temp Description | Integrated Dispensing and Containment Station |
| Height | 33 1/2 in |
| Material | Polyethylene |
| Weight | 500.0 LB |

