- High Security Safety Cabinet
- 2 Doors
- 2 Shelves
- Yellow
- 65" H x 43" W x 18" D
features
- Safely store and protect costly fuels or chemicals from tampering or theft
- Security system includes 0.25" x 2" steel bar stock, high visibility barrier bar secured across both doors to deter prying
- Crossbar is firmly supported by two brackets welded across the front of the cabinet doors and interlocks onto two sidewall brackets
- Padlock lugs on crossbar and side bar channel are located on each side of the cabinet, provide double layered steel strength and accept no. 5 MasterLocks
- Lockable doors with Sure-Grip handle are designed with a three-point latch for an extra measure of security
- Manual closing door style self-latches for maximum protection under fire conditions
- High visibility warning labels promote proper usage while contrasting color crossbar enables security checks even from a distance
- Built to OSHA and NFPA specifications, fire-resistant design includes double walled, 18-gauge all welded construction with 1.5" of insulating air space
- Additional safety features include dual vents with flame arresters, 2" leak tight sump to capture spills, and grounding connector
- Adjustable shelves maximize capacity for a variety of containers
- Easy to relocate when empty
- Equipped with four leveling feet to assure stability on uneven surfaces
- 10-year limited warranty when used indoors
| No. of Shelves | 2 |
| Handle Type | Plain |
| Height | 65 in |
| Door Type | Manual |
| Capacity | 45 gal |
| Closure Type | Manual |
| Material | Galvanized Steel |
| Color | Yellow |
| No. of Doors | 2 |
| Depth | 18 in |
| Weight | 309.0 LB |
| EAN or UPC | 697841100909 |

