- Sure-Grip® EX Cabinet Shelves
- 350.00 lb Capacity
| Used With | 4 Gal. Cabinets |
| Depth | 13 in |
| Length | 13 1/4 in |
| Capacity Wt. [Nom] | 350 lbs |
| Material | Galvanized Steel |
| Weight | 3.75 LB |
| EAN or UPC | 697841116467 |
| Used With | 4 Gal. Cabinets |
| Depth | 13 in |
| Length | 13 1/4 in |
| Capacity Wt. [Nom] | 350 lbs |
| Material | Galvanized Steel |
| Weight | 3.75 LB |
| EAN or UPC | 697841116467 |