- Sure-Grip® EX Cabinet Shelves
- 350.00 lb Capacity
| Length | 19 1/4 in |
| Depth | 14 in |
| Used With | 22 Gal. Slimline Cabinets |
| Material | Galvanized Steel |
| Capacity Wt. [Nom] | 350 lbs |
| Weight | 6.0 LB |
| EAN or UPC | 697841116474 |
| Length | 19 1/4 in |
| Depth | 14 in |
| Used With | 22 Gal. Slimline Cabinets |
| Material | Galvanized Steel |
| Capacity Wt. [Nom] | 350 lbs |
| Weight | 6.0 LB |
| EAN or UPC | 697841116474 |