- Sure-Grip® EX Cabinet Shelves
- 350.00 lb Capacity
features
- Cabinet accessories offer an opportunity to expand storage and add new convenience to existing cabinets - or customize your new cabinet with additional shelves to meet specific work flow needs
- Galvanized steel shelves hold up to 350 lb and adjust on 3" increments for versatile storage
- Can be used on both lever style handle cabinets and Sure-Grip® style cabinets
| Length | 39 in |
| Material | Galvanized Steel |
| Capacity Wt. [Nom] | 350 lbs |
| Used With | 17 Gal. Piggybacks, All 2 Door 30, 40, and 45 Gal. Cabinets |
| Depth | 14 in |
| Weight | 10.0 LB |
| EAN or UPC | 697841116481 |

