- Sure-Grip® EX Cabinet Shelves
- 350.00 lb Capacity
| Used With | 22 Gal. Undercounter Cabinets |
| Depth | 18 in |
| Capacity Wt. [Nom] | 350 lbs |
| Length | 31 1/4 in |
| Material | Galvanized Steel |
| Weight | 10.0 LB |
| EAN or UPC | 697841116504 |
| Used With | 22 Gal. Undercounter Cabinets |
| Depth | 18 in |
| Capacity Wt. [Nom] | 350 lbs |
| Length | 31 1/4 in |
| Material | Galvanized Steel |
| Weight | 10.0 LB |
| EAN or UPC | 697841116504 |