- Sure-Grip® EX Cabinet Shelves
- 350.00 lb Capacity
| Depth | 29 in |
| Material | Galvanized Steel |
| Used With | 54 Gal. Deep Slimline Cabinets |
| Capacity Wt. [Nom] | 350 lbs |
| Length | 19 5/8 in |
| Weight | 11.0 LB |
| EAN or UPC | 697841116511 |
| Depth | 29 in |
| Material | Galvanized Steel |
| Used With | 54 Gal. Deep Slimline Cabinets |
| Capacity Wt. [Nom] | 350 lbs |
| Length | 19 5/8 in |
| Weight | 11.0 LB |
| EAN or UPC | 697841116511 |