- Sure-Grip® EX Cabinet Shelves
- 350.00 lb Capacity
| Capacity Wt. [Nom] | 350 lbs |
| Length | 32 1/4 in |
| Used With | 30 Gal. (35" High) Cabinets |
| Material | Galvanized Steel |
| Depth | 20 in |
| Weight | 12.0 LB |
| EAN or UPC | 697841116528 |
| Capacity Wt. [Nom] | 350 lbs |
| Length | 32 1/4 in |
| Used With | 30 Gal. (35" High) Cabinets |
| Material | Galvanized Steel |
| Depth | 20 in |
| Weight | 12.0 LB |
| EAN or UPC | 697841116528 |