- Sure-Grip® EX Cabinet Shelves
- 350.00 lb Capacity
| Used With | All 30 & 45 Gal. Cabinets |
| Material | Galvanized Steel |
| Length | 39 1/4 in |
| Capacity Wt. [Nom] | 350 lbs |
| Depth | 11 in |
| Weight | 9.75 LB |
| EAN or UPC | 697841116535 |
| Used With | All 30 & 45 Gal. Cabinets |
| Material | Galvanized Steel |
| Length | 39 1/4 in |
| Capacity Wt. [Nom] | 350 lbs |
| Depth | 11 in |
| Weight | 9.75 LB |
| EAN or UPC | 697841116535 |