- Sure-Grip® EX Cabinet Shelves
- 350.00 lb Capacity
| Capacity Wt. [Nom] | 350 lbs |
| Material | Galvanized Steel |
| Depth | 30 in |
| Used With | All 60 Gal. 2 Door Cabinets |
| Length | 30 in |
| Weight | 16.0 LB |
| EAN or UPC | 697841116542 |
| Capacity Wt. [Nom] | 350 lbs |
| Material | Galvanized Steel |
| Depth | 30 in |
| Used With | All 60 Gal. 2 Door Cabinets |
| Length | 30 in |
| Weight | 16.0 LB |
| EAN or UPC | 697841116542 |