- Sure-Grip® EX Cabinet Shelves
- 350.00 lb Capacity
| Length | 39 1/4 in |
| Depth | 30 in |
| Capacity Wt. [Nom] | 350 lbs |
| Material | Galvanized Steel |
| Used With | 90 Gal. Cabinets |
| Weight | 20.5 LB |
| EAN or UPC | 697841116559 |
| Length | 39 1/4 in |
| Depth | 30 in |
| Capacity Wt. [Nom] | 350 lbs |
| Material | Galvanized Steel |
| Used With | 90 Gal. Cabinets |
| Weight | 20.5 LB |
| EAN or UPC | 697841116559 |