- 30 gal Capacity
| Exterior Width | 29 in |
| Ambient Temperature [Min] | 41 °F |
| Mounting Type | Portable |
| Operating Pressure [Min] | 43 psi |
| Ambient Temperature [Max] | 95 °F |
| Color | White |
| Exterior Height | 91 in |
| Operating Pressure [Max] | 79 psi |
| Capacity | 30 gal |
| Weight | 0.0 LB |
-
Prop 65


