- 11 7/8" OD
- 15 78/" High
- White
- 6 gal Biohazard Waste Can w/Foot Operated Cover
compliances
- 0
| Type | N/A |
| Temp Description | 6 gal Biohazard Waste Can w/Foot Operated Cover |
| Color | Red |
| Capacity | 6 gal |
| Height | 15 in |
| Outside Dia. | 11.875 in |
| Material | Steel |
| Weight | 10.0 LB |

