- 13 15/16" OD
- 18 1/4" High
- White
- 10 gal Biohazard Waste Can w/Foot Operated Cover
compliances
- 0
| Outside Dia. | 13.9375 in |
| Temp Description | 10 gal Biohazard Waste Can w/Foot Operated Cover |
| Material | Steel |
| Color | Red |
| Height | 18 1/4 in |
| Capacity | 10 gal |
| Type | N/A |
| Weight | 12.5 LB |

