- 11 3/4" OD
- 11 1/2" High
- Type I
- Red
- 2 1/2 gal Steel Safety Can
features
- Poly funnel slip-on for controlled pouring (sold separately)
- Premium 24-gauge coated steel construction with powder coat paint finish
- Self-closing, self-venting, built-in stainless steel flame arrester
- Larger I.D. label which provides space for user to label contents
- One opening for filling and pouring
- Meets OSHA 1910.106 and NFPA Code 1 and NFPA Code 30
- FM approved and UL®/ULC listed
| Height | 11 1/2 in |
| Diameter | 11 3/4 in |
| Resistance | Ultraviolet, Flame Retardant, Corrosive Process, Solvent, Chemicals, Humidity |
| Material | Steel |
| Capacity Volume | 2 1/2 gal |
| Color | Red |
| Capacity | 2 1/2 gal |
| Outside Dia. | 11 3/4 in |
| Rating | Type I |
| Opening Type | Closed - Single Spout |
| Type | Flammable Storage Can |
| Temp Description | 2 1/2 gal Steel Safety Can |
| Weight | 6.1 LB |
| EAN or UPC | 697841140073 |
-
![]()
-
FM Approved



