- Flammables Safety Can
- 5 gal Capacity
- 16 7/8" Height
- 11 3/4" Can Diameter
- Red Color
features
- Compliant and economical
- Reduce fire risks and make everyday use of flammables easier and safer
- Protection features include a 3.5" (88 mm) long chemical-resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow and offers exceptional durability
- Self-venting, self-closing leakproof lid prevents ruptures from pressure build-up and controls vapors and spills
- Warning label includes an extra large ID zone for user labeling of contents to avoid misuse, reduce the potential for incompatible mixtures or may be used to designate department or individual owner
- Made of galvanized steel with a tough powder paint finish, can capacities 1 gallon (4L) and above have ample headspace to accommodate oil additives
compliances
- 0
| Rating | Type I |
| Diameter | 11 1/2 in |
| Material | 24-gauge Steel |
| Resistance | Ultraviolet, Flame Retardant, Corrosive Process, Solvent, Chemicals, Humidity |
| Color | Red |
| Opening Type | Closed - Single Spout |
| Type | Flammable Storage Can w/Funnel |
| Capacity | 5 gal |
| Height | 17 in |
| Capacity Volume | 5 gal |
| Outside Dia. | 11.5 in |
| Temp Description | 5 gal Steel Safety Can w/11200 Funnel |
| Weight | 8.3 LB |
| EAN or UPC | 697841140226 |
-
Prop 65


