- 11 1/2" OD
- 17" High
- Type I
- Yellow
- 5 gal Steel Safety Can
compliances
- 0
| Outside Dia. | 11.5 in |
| Material | Steel |
| Capacity | 5 gal |
| Height | 17 in |
| Color | Yellow |
| Type | I |
| Temp Description | 5 gal Steel Safety Can |
| Weight | 7.8 LB |
| EAN or UPC | 697841140301 |
| Outside Dia. | 11.5 in |
| Material | Steel |
| Capacity | 5 gal |
| Height | 17 in |
| Color | Yellow |
| Type | I |
| Temp Description | 5 gal Steel Safety Can |
| Weight | 7.8 LB |
| EAN or UPC | 697841140301 |