- Flammables Safety Can
- 2 1/2 gal Capacity
- 5/8" Hose
- 9" Hose Length
- 12" Height
| Color | Red |
| Material | Steel |
| Type | Type II |
| Capacity | 2.5 gal |
| Weight | 7.07 LB |
| EAN or UPC | 697841140516 |
| Color | Red |
| Material | Steel |
| Type | Type II |
| Capacity | 2.5 gal |
| Weight | 7.07 LB |
| EAN or UPC | 697841140516 |