- Flammables Safety Can
- 5 gal Capacity
- 5/8" Hose
- 9" Hose Length
- 17 1/2" Height
features
- Patented, innovative manifold automatically vents for smooth, glug-free liquid flow, while the comfortable Safe-Squeeze® trigger offers maximum control when pouring
- Warning label with extra large ID zone permits user to identify contents, department location, or individual user name
- All can sizes have extra capacity for mixing in additives for two-cycle engines
- Protection features include a long lasting, stainless steel flame arrester that dissipates heat to prevent flashback ignition and a gasketed, self-closing leak tight lid that automatically vents to guard against rupture or explosion
- Fill port with ergonomically designed handle makes filling easier than ever
- 9" (229 mm) flexible metal hose ensures offers targeted pouring into small openings
- Engineered for the highest performance in safety, compliance and convenience
- Provide fast, precision pouring when handling flammable liquids
compliances
- 0
| Capacity Volume | 5 gal |
| Height | 17 in |
| Hose OD | 0.625 in |
| Opening Type | Closed - Double Spout |
| Hose Length | 9 in |
| Rating | Type II |
| Temp Description | 5 gal Steel Safety Can w/Hose |
| Capacity | 5 gal |
| Color | Red |
| Diameter | 11 1/2 in |
| Material | Lead-Free Coated Steel |
| Type | Flammable Storage Can |
| Outside Dia. | 11.5 in |
| Resistance | Flame Retardant, Wear |
| Weight | 8.74 LB |
| EAN or UPC | 697841140677 |

